Molded Rubbber With Aluminum Insert Cable & Hose Protection Crossover

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Molded Rubbber With Aluminum Insert Cable & Hose Protection Crossover

Item #: WB239589

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protects hoses and cables from pedestrian and rolling traffic. Solid molded rubber material with molded channels. Place cables or hoses inside the molded channels to protect them from damage impact. Top surface of each crossover includes serrations for extra traction. Each unit features a maximum capacity rating of 2,400 lbs. Add optional Connectors (Model 239590) to interlock individual units together to form wider crossover . (sold separately)

Product Specifications

    • LENGTH INCHES32-3/4 (83.19 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHBlack & Silver
    • ASSEMBLYAssembled
    • BRANDVestil
    • CABLE OPENING3-1/2"W x 2-7/8"H
    • CONSTRUCTIONMolded Rubber with Aluminum Insert
    • MANUFACTURERS PART NUMBERRHCB-12A
    • TYPED