Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Channel Cable Guard Open Top General Purpose

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

1 Channel Cable Guard Open Top General Purpose

Item #: WB239717

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95
Product Information
Customer Review
Product Q&A
Accessories
SINGLE CABLE GUARD - OPEN TOP
General Purpose - Ideal for vehicles and pedestrian traffic.


Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables 1 1/4" diameter. Open top design allows for temporary re-routing of single cable and hose lines including fragile fiber optic telecommunications cable.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES1-3/5 (4.06 cm)
    • CAPACITY LBS11,700
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCheckers Industrial Products
    • CHANNEL DIAMETER1-1/4
    • CHANNEL WIDTH1-1/4
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONGeneral Purpose
    • MANUFACTURERS PART NUMBERCP1X125-GP-O
    • MODEL239717
    • TYPE1-Channel Open Top
    • WEIGHT LBS13 (5.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.