4"x 64" Bollard Cover - Yellow Cover/Blue Tapes

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

4"x 64" Bollard Cover - Yellow Cover/Blue Tapes

Item #: WB442984YB

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLLARDGARD™ BOLLARD COVERS
4" x 64" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES64 (162.56 cm)
    • COLOR FINISHYellow
    • BRANDInnoplast
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONBollard Cover With Reflective Stripe
    • INSIDE DIAMETER INCHES4-7/10 (11.94 cm)
    • MANUFACTURERS PART NUMBERBC464-YB
    • OUTSIDE DIAMETER INCHES4-15/16 (12.54 cm)
    • STYLESmooth
    • TYPEFits 4-1/2" Post
    • THICKNESS INCHES1/8 (.32 cm)
    • SHAPERound
    • TAPE COLORBlue