DuPont™ Disposable Skid Resistant Tyvek® 5"H Shoe Covers, Gray, 200/Case

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

DuPont™ Disposable Skid Resistant Tyvek® 5"H Shoe Covers, Gray, 200/Case

Item #: WB754243

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SHOE COVERS

The DuPont™ Tyvek® non skid shoe covers are a more tear-resistant type of shoe cover. This material is stronger and can withstand many snags and scrapes that the polypropylene can't. In addition, DuPont™ Tyvek® shoe covers can also withstand light splashes and moisture. The DuPont™ Tyvek® material shoe covers work great for heavy duty industrial applications, working on potentially slippery smooth flooring, and in the medical field. The FC friction coated DuPont™ Tyvek® is a skid resistant gray color solid material. 5" with elastic top. One size fits all. Sold in case quantity of 200 pieces, priced per each case.

Product Specifications

    • HEIGHT INCHES5 (12.7 cm)
    • BRANDDuPont®
    • MANUFACTURERS PART NUMBERFC450SGY
    • COLOR FINISHGray
    • BOOT SIZE9 - 14
    • DESCRIPTIONSkid Resistant Shoe Covers
    • PROMOTIONEveryday Low Price
    • SIZEOne Size Fits All
    • CONSTRUCTIONTyvek®
    • WEIGHT10 lbs
    • PACKAGE QUANTITY200
    • SHOE SIZE10 - 13