DuPont™ Disposable Skid Resistant Tyvek® 18"H Boot Covers, 50 Pairs/Case

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

DuPont™ Disposable Skid Resistant Tyvek® 18"H Boot Covers, 50 Pairs/Case

Item #: WB754244

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
BOOT COVERS

The DuPont™ Tyvek® FC non-skid boot covers are a more tear-resistant type of shoe cover. This material is stronger and can withstand many snags and scrapes that the polypropylene can't. In addition, DuPont™ Tyvek® shoe covers can also withstand light splashes and moisture. The DuPont™ Tyvek® material shoe covers work great for heavy duty industrial applications, working on potentially slippery smooth flooring, and in the medical field. The FC friction coated DuPont™ Tyvek® is a skid resistant gray color solid material. 18" with elastic top provides coverage to the calf. One size fits all. Sold in case quantity of 50 pairs, priced per each case.

Product Specifications

    • HEIGHT INCHES18 (45.72 cm)
    • BRANDDuPont®
    • MANUFACTURERS PART NUMBERFC454SGY
    • COLOR FINISHGray
    • BOOT SIZE9 - 14
    • DESCRIPTIONSkid Resistant Boot Covers
    • PROMOTIONEveryday Low Price
    • SIZEOne Size Fits All
    • CONSTRUCTIONTyvek®
    • PACKAGE QUANTITY100
    • SHOE SIZE10 - 13