Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Flammable Cabinet With Self Close Bi-Fold Door 30 Gallon

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Justrite Flammable Cabinet With Self Close Bi-Fold Door 30 Gallon

Item #: WB942745

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,979.57 Save up to 37%
Price: $ 1,250.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JUSTRITE® FLAMMABLE STORAGE CABINETS
Self-Close Bi-Fold - 30 Gal. Capacity - 1-Shelf

Justrite® flammable safety cabinets comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space helps keep temperatures down. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.

Self-Close Bi-fold Door - Will close automatically when the person lets go. In the event of fire, doors will close via fusible link that melts at 165°F.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close Bi-Fold
    • MANUFACTURERS PART NUMBER893080
    • MODEL942745
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • SHELF QUANTITY1
    • WEIGHT LBS246 (111.82 kg)
  • Meets the standards of the Factory Mutual System.
  • Meets the approval of National Fire Protection Association flammable liquid code #30.
  • Complies with Occupational Safety and Health Administration standard 1910.106.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.