Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Flammable Cabinet Shelf - 39-5/8"W x 14-1/8"D

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Global™ Flammable Cabinet Shelf - 39-5/8"W x 14-1/8"D

Item #: WB237295

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Shelves
for Global™ Flammable Cabinets

350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Fits 43"Wx18"D Global Cabinets.

Product Specifications

    • WIDTH INCHES39-5/8 (100.65 cm)
    • DEPTH INCHES14-1/8 (35.88 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER237295
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years
    • accessory_typeShelf
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Shelves for flamable cabinet.

Well made. Strong. Great finish. Will be able to store much more products.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

11 Results

Shelves for flamable cabinet.

Your review: Well made. Strong. Great finish. Will be able to store much more products.

Is this review helpful?

Shelf

Your review: Exactly what we needed.

Is this review helpful?

They fit!

Your review: These fit just like the original ones. That does not always happen with sheet metal parts. These are just as heavy and strong as the original ones that shipped with the cabinet.

Is this review helpful?

Flammable Liquid Cabinet Shelf

Your review: It does exactly what we need it to do. So far so good, just put it together in cabinet.

Is this review helpful?

Flammable Liquid Cabinet Shelf, Stock No: WB237295

Your review: The shelf worked great just as described. While the shelf dimensions in the description show a size of 43" x 18" the actual shelf measures closer to 14-1/4 x 39-1/2. I think the 18" x 43" refers to how the overall cabinet is measured on the outside. My cabinet is close to the 18" x 43" when measured on the outside.

Is this review helpful?

Flammable liquid cabinet shelf

Your review: Great product. Great price.

Is this review helpful?

Cabinet

Your review: Exactly what we're looking for. Great Buy!

Is this review helpful?

replacement shelf

Your review: fit and finish is good

Is this review helpful?

Shelf

Your review: Fits perfect in cabinet.

Is this review helpful?

shelf

Your review: nice

Is this review helpful?

Sturdy

Your review: They seem to hold everything we need it.

Is this review helpful?

Sort by: 

11 Results

There are 11 questions and 0 answers for this product.

Sort by: 

11 Results

How much does the cabinet itself weigh?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

11 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.