Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Flammable Liquid Cabinet Shelf G- 19-3/4"W x 14-1/8"D

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Global™ Flammable Liquid Cabinet Shelf G- 19-3/4"W x 14-1/8"D

Item #: WB237608

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Shelves
for Global™ Flammable Cabinets

350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Shelf fits 23"W x 18"D Global™ Slim Flammable Cabinets

Product Specifications

    • WIDTH INCHES19-3/4 (50.17 cm)
    • DEPTH INCHES14-1/8 (35.88 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER237608
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years
    • accessory_typeShelf
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

flammable cabinet shelf

Your review: great

Is this review helpful?

Increased holding capacity of 6 gallon cabinet

Your review: Bought this to add additional shelving. Works perfectly.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Does this come with a shelf?

Question Asked By: Lori , April 11, 2016

Not Answered Yet

Answer This Question

what is the weight of this cabinet?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.