Flammable Liquid Cabinet Self-Close Single Door Vertical Storage
See all 18 items in product family

Flammable Liquid Cabinet Self-Close Single Door Vertical Storage

Item #: WB257863

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,242.50 Save up to 26%
Price: $917.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® FLAMMABLE STORAGE CABINETS
Self-Close Single - 22 Gal. Capacity - 3-Shelf - Sure-Grip® EX Handle - Slimline

Justrite® Slimline flammable safety cabinet offers expanded storage when used next to Justrite’s standard flammable cabinets and allow separation of incompatible liquids. The narrow fit design of these Slim flammable storage cabinet is ideal for tight spaces. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures down. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope™ design that directs spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.

Self-Close Single Door automatically closes only in the event of fire when fusible link melts at 165°F.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS22 (83.28 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close
    • DOORS1
    • MANUFACTURERS PART NUMBER892220
    • MODEL257863
    • OPENINGS4
    • SHELF CAPACITY LBS350 (159.09 kg)
    • SHELF QUANTITY3
    • STYLESlimline
    • WEIGHT LBS200 (90.91 kg)
  • Approved by the Factory Mutual System.
  • Meets the approval of the National Fire Protection Association flammable liquid code #30.
  • Meets Occupational Safety and Health Administration requirement 1910.106.