Global™ Flammable Cabinet - 45 Gallon - Self Close Double Door - 43"W x 18"D x 65"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Global™ Flammable Cabinet - 45 Gallon - Self Close Double Door - 43"W x 18"D x 65"H

Item #: WB237288

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $910.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Flammable Cabinets with Self Close Double Doors

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Self Close Double Door model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.


Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS45 (170.34 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER237288
    • OPENINGS3
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years
  • Meets the National Fire Protection Association flammable liquid code #30.
  • Meets the Occupational Safety and Health Administration standard 1910.106.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Flammable Cabinet

Your review: Great Product & Price!

Is this review helpful?

Good Cabinets

Your review: We have two of these cabinets now and have no complaints. They function as they should and at a good price compared to other places.

Is this review helpful?

For Client

Your review: The cabinet is as expected. No surprises

Is this review helpful?

Great cabinet

Your review: Very well built flammable cabinet

Is this review helpful?

STORAGE CABINET

Your review: SATISFIED WITH BOTH PRODUCT AND COST

Is this review helpful?

V.P. of Loss Control

Your review: the flammable cabinet that we received were some of the best cabinets we have ever work with they are easy open the doors close on their own and very nice cabinets

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

How much does the cabinet itself weigh?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

6 Results