Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Slim Flammable Cabinet BA6 - Manual Close Single Door - 6 Gallon - 23"W x 18"D x 22"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Global™ Slim Flammable Cabinet BA6 - Manual Close Single Door - 6 Gallon - 23"W x 18"D x 22"H

Item #: WB240899

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $344.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Slim Flammable Cabinets with
Manual Close Single Door

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge door offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Door is equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when door is closed without handle rotation. This Manual Close Single Door model does not close automatically - door will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • CAPACITY GALLONS6 (22.71 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERBA6
    • LIMITED WARRANTY12 Years
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Perfect

Your review: Bought this for use in a restaurant. It's exactly what I was looking for. Feels sturdy and is exactly as described and shown in the picture.

Is this review helpful?

Exactly what we wanted and price was right

Your review: I've started using Global as my first stop because they seem to always have the specific items we are looking for. this was no different. The flame cabinet was as good a quality as any others we have and it was very reasonable.

Is this review helpful?

Flammable Cabinet with Manual Close Door - 6 Gallo

Your review: Exellent Product

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

Does this come with a shelf?

Question Asked By: Lori , April 11, 2016

+ View 1 Answer

Answer This Question

what is the weight of this cabinet?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.