Drum Storage Self-Close Doors Vertical Storage
See all 6 items in product family

Drum Storage Self-Close Doors Vertical Storage

Item #: WB649134

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,480.48 Save up to 17%
Price: $ 2,064.00
Product Information
Customer Review
Product Q&A
Accessories
Drum Storage Flammable Cabinets
Vertical Storage Cabinet - 55 Gallon Drum - Self Close

Justrite’s Drum Storage Cabinet safely houses 30 or 55 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.

Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert¬ô trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Self-Close Flammable Cabinets have a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(1) 55 Gal. Drum
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER896270
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEVertical
  • Meets the approval of the National Fire Protection Association flammable liquid code #30.
  • Meets Occupational Safety and Health Administration requirement 1910.106 for storage of class I, II and III liquids.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
Save $745.00 with this comparable product +
Item #: WBB214670
Usually ships in 5 to 8 days (ships from US)
(0)
$1,319.00