Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Cylinder Storage Cabinet - Horizontal Single Door 4 Cylinders - 33"W x 40"D x 40"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Global™ Cylinder Storage Cabinet - Horizontal Single Door 4 Cylinders - 33"W x 40"D x 40"H

Item #: WB784200

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 397.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Horizontal Cylinder Storage Cabinet
Painted Assembled 4 Cylinder Capacity

This painted cylinder storage cabinet consists of a 14-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage indoors and out. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. 2 shelves. Yellow powder coat finish. Shipped assembled, ready to use. Includes smooth 1" tubular support rails for cylinder protection. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES40 (101.6 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY4 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE15" Dia.
    • CYLINDER TYPEPropane
    • DOORS1
    • FINISHPainted
    • MODEL784200
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS164 (74.55 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Well worth it.

Your review: Good quality, well worth the money.

Is this review helpful?

SCDMV Warehouse Cabinet Review

Your review: The cabinet is exactly how it looks on-line. We placed the cylinders in the cabinet and it works great.

Is this review helpful?

storage cabinet

Your review: We needed a propane cabinet for our forklift cylinders. This seemed to fit bill.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Does the single door version also have the divider in the middle to make two separate 5 cylinder compartments? Or is it just one large 10 cylinder compartment?

Question Asked By: Jeremy , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.