Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Cylinder Storage Cabinet - Vertical Single Door 4 Cylinders - 33"W x 34"D x 40"H

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Global™ Cylinder Storage Cabinet - Vertical Single Door 4 Cylinders - 33"W x 34"D x 40"H

Item #: WB237211

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 376.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical Gas Cylinder Storage Cabinet
Painted Assembled 4 Cylinder Capacity

Protect gas cylinders from unauthorized access with these rugged gas cylinder storage cabinets that provide security indoors and out with strong all-welded construction, highly visible Flammables signs and a padlock hasp (lock not included). Storage cabinet floor is made of 12 gauge steel. Ideal for storing floor scrubber cylinders and 12" diameter x 22-1/2"H propane tanks. Feet include predrilled holes for mounting to floor. Cabinet exceeds OSHA 1910.110 and NFPA standard #58-79. Yellow powder coat finish. Shipped assembled, ready to use. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY4 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20, 33 or 44 lb
    • CYLINDER TYPEPropane/Floor Scrubber
    • DOORS1
    • FINISHPainted
    • MANUFACTURERS PART NUMBER237211
    • STYLEVertical
    • TYPECylinder Cabinet
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Jamco Cylinder Storage Cabinet CW330

Your review: Product is exactly as I expected. Performs as I expected. No complaints

Is this review helpful?

Jamco Cylinder Storage Cabinet

Your review: Cabinet was as advertised. Good value for the price.

Is this review helpful?

Propane cylinder storage unit

Your review: Works great fits perfect Thanks for all the info you have on the product, it made the selection easy!

Is this review helpful?

cylinder storage

Your review: The product is working out great and didn't have any problems with shipping.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.