Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Cylinder Storage Cabinet - Vertical Single Door 2 Cylinders - 33"W x 22"D x 40"H
See all 13 items in product family

Global™ Cylinder Storage Cabinet - Vertical Single Door 2 Cylinders - 33"W x 22"D x 40"H

Item #: WB237210

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 334.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Global™ Vertical Gas Cylinder Storage Cabinet
Painted Assembled 2 Cylinder Capacity

Protect floor scrubber and other gas cylinders from unauthorized access with these rugged gas cylinder storage cabinets that provide security indoors and out. Features strong all-welded construction, highly visible Flammables signs and a padlock hasp (lock not included). Storage cabinet floor is made of 12 gauge steel. Ideal for storing floor scrubber cylinders and 12" diameter x 22-1/2"H propane tanks. Feet include predrilled holes for mounting to floor. Cabinet exceeds OSHA 1910.110 and NFPA standard #58-79. Yellow powder coat finish. Shipped assembled, ready to use. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY2 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20, 33 or 44 lb
    • CYLINDER TYPEPropane/Floor Scrubber
    • DOORS1
    • FINISHPainted
    • MANUFACTURERS PART NUMBER237210
    • STYLEVertical
    • TYPECylinder Cabinet

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

cabinet

Your review: I bought this for my son. He was more than happy with the construction and quality.

Is this review helpful?

Propane cage

Your review: Well made and arrived with no damage.

Is this review helpful?

Sturdy, strong

Your review: This cage is perfect for storing our MC and B tank sized Acetelyne tanks. We liked it so much in one location I purchased it for that I have already purchased the second one for my other location. Mounting to concrete was easy due to the large holes in the feet. The door hinges are sturdy and reliable, and the cage is easy to enter at any time. The construction is high quality and proves to be a sturdy, thick, cage.

Is this review helpful?

Acceptable

Your review: Unit is very good quality, however the ┬┐Cylinder Storage 18X30X35┬┐ is the overall size, not the actual storage area so my 27 inch tall cylinders did not fit; but with a cutting torch and a welder I lowered the bottom so they will fit standing up.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.