Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Vertical Gas Cylinder Cabinet - 5 to 10 Cylinder Capacity
See all 14 items in product family

Aluminum Vertical Gas Cylinder Cabinet - 5 to 10 Cylinder Capacity

Item #: HF116162

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $868.60 Save up to 100%
Call For Pricing: 1.888.645.0878
Product Information
Customer Review
Product Q&A
Accessories
Assembled Aluminum Vertical LP/OG Gas Cylinder Cabinet
5 to 10 Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical cylinder storage lockers also comply with Canadian Standards Association CSA-B149.2. Shipped assembled.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY5 to 10 Cylinders
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDSecurall
    • COMPARTMENTS1
    • CONSTRUCTIONAluminum
    • CYLINDER SIZE--
    • CYLINDER TYPECompressed Gas
    • DOOR QUANTITY1
    • DOOR TYPEManual Close
    • DOORS1
    • MANUFACTURERS PART NUMBEROG10S
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEVertical
    • TYPECylinder Cabinet
    • WEIGHT LBS102 (46.36 kg)
    • APPROVAL/REGULATIONSNFPA 58, OSHA 1910.110
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.