Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Stackable Acid Corrosive Cabinet - Self Close Double Door 15 Gallon - 43x18x22
See all 6 items in product family

Global™ Stackable Acid Corrosive Cabinet - Self Close Double Door 15 Gallon - 43x18x22

Item #: WB240983

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 742.00
Product Information
Customer Review
Product Q&A
Accessories
GLOBAL™ STACKABLE ACID CORROSIVE CABINETS
Global™ Self Close Doors – 15 Gallon Capacity
Compact chemical storage cabinet is designed to easily stack on top of other safety cabinets for increased storage capacity. Compact safety cabinet is easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Chemical safety cabinet meets or exceeds the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinet includes a built-in grounding connector and adjustable rubber capped leveling feet. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Hazardous chemical storage cabinet has a 2" leak proof door sill and a polyethylene tray liner to contain leaks. Safety cabinet has a blue powder coat finish and radius edges for safety. Self Close Doors automatically close only when fusible link melts at 165°F. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • CAPACITY GALLONS15 (56.78 l)
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • DOORS2
    • MANUFACTURERS PART NUMBER240983

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this come with a shelf?

Question Asked By: Lori , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.