Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Acid Corrosive Cabinet - Manual Close Double Door 45 Gallon - 43"W x 18"D x 65"H
See all 15 items in product family

Global™ Acid Corrosive Cabinet - Manual Close Double Door 45 Gallon - 43"W x 18"D x 65"H

Item #: WB237710

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $783.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Acid Corrosive Cabinets
Manual Close Doors

Global™ Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Acid Corrosive models have a blue powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS45 (170.34 l)
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • DOORS1
    • MANUFACTURERS PART NUMBER237710
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Acid corrosive cabinet

Your review: Great product. Meets safety standards.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do you know the UPC code for this item

Question Asked By: Steve , February 09, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.