Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Acid Corrosive Additional Shelf/Poly Tray Liner  - 30-3/4"W x 30-1/8"D
See all 15 items in product family

Global™ Acid Corrosive Additional Shelf/Poly Tray Liner - 30-3/4"W x 30-1/8"D

Item #: WB240479

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Additional Shelf/Poly Tray Liner
for Global™ Acid Corrosive Cabinet

350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Tray liner is made of a corrosive resistant polyethylene. Shelf fits 34"W x 34"D Global™ Acid Corrosive Cabinets.

Product Specifications

    • WIDTH INCHES30-3/4 (78.11 cm)
    • DEPTH INCHES30-1/8 (76.52 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel/Polyethylene
    • MANUFACTURERS PART NUMBER240479
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.