First Aid Cabinet - 10-1/4x4-5/8x14-3/4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

First Aid Cabinet - 10-1/4x4-5/8x14-3/4

Item #: WBB170219

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin. (3) Fixed shelves (including cabinet base) and positive catch keeps door securely closed. Door swings open to the side and unit has convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. unit is sold without contents.

Product Specifications

    • WIDTH INCHES10-1/4 (26.04 cm)
    • DEPTH INCHES4-5/8 (11.75 cm)
    • HEIGHT INCHES14-3/4 (37.47 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONFirst Aid Cabinet
    • MANUFACTURERS PART NUMBER545-43
    • HEIGHT INCHES14-3/4 (37.47 cm)
    • BRANDDurham Mfg.®