Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
L1 Leightning Earmuffs Hearing Protection

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

L1 Leightning Earmuffs Hearing Protection

Item #: WB795277

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $16.01 Save up to 22%
Qty Price
1-9 $13.75 ea.
10+ $12.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
L1 Leightning Earmuff Type Hearing Protection
Leightning® provides maximum protection and contemporary design. Robust steel construction withstands demanding use, especially in tough environments. Features patented Air Flow Controlâ„¢ technology for optimal attenuation. Snap-in ear cushions make replacement quick and easy. Padded foam headband delivers superb comfort with minimal pressure on the head. Telescopic height adjustment remains fixed during use.

Product Specifications

    • COLORBlack
    • ASSEMBLYAssembled
    • BRANDHoward Leight by Honeywell
    • DESCRIPTIONLeightning L1 Earmuffs
    • PACKAGE QUANTITY--
    • TYPEOver-The-Head
    • NOISE REDUCTION RATE (NRR)25 dB
    • BODY MATERIALPolymer Foam
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Product!

Your review: Great Product!

Is this review helpful?

L1 Leightning Earmuffs

Your review: These are a great product to get to have if you have an area at work that requires hearing PPE. It's affordable and well worth the money.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.