Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensator Queueway Black Wall Mount 7.5'L Black Retractable Belt Barrier

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Tensator Queueway Black Wall Mount 7.5'L Black Retractable Belt Barrier

Item #: WB443079BK

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
Accessories
BEST VALUE WALL MOUNT BELT BARRIERS
Black Wall Mount Barrier with 7'6"L Black Belt
Block off restricted areas or control lines in heavy crowd traffic areas. Powerful constant-force spring retracts belt with ease. Safety locking belt end provides a built-in braking system for slow, belt retraction that avoids accidental release. 7'6"L belt is made of heavy duty woven polyester that won't fray of pucker over time. Heavy gauge steel housing with black powder coat finish for strength. Bracket allows easy wall mount installation with included screw fixings. Wall receiver clip included. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES3-3/4 (9.53 cm)
    • DEPTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDQueueway
    • CONSTRUCTIONSteel
    • DESCRIPTIONWallPro Retracting Belt Barrier
    • BELT PRINT--
    • BELT MATERIALPolyester
    • MANUFACTURERS PART NUMBERQWAYWALL-B9
    • POST COLORBlack
    • APPLICATIONIndoor
    • Base Model Number443079
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.