Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Wire Fence, Powder Coat Finish - 5'Wx6'H 12 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Welded Wire Fence, Powder Coat Finish - 5'Wx6'H 12 Panel Kit

Item #: WB443097

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,670.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROLâ„¢ WIRE SECURITY PARTITIONS
Welded Wire Fence Powder Coat Finish - 12 Panel Kit

Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of tubular steel. All panels include two clamps attached to each panel and steel base plates. Safety yellow base plates allow floor anchoring, for permanent installation.

Product Specifications

    • COLOR FINISHPowder Coat
    • BASE WIDTH INCHES9 (22.86 cm)
    • BRANDJewett-Cameron
    • DESCRIPTION12 Panels w/Clamps & Bases
    • BASE LENGTH INCHES24 (60.96 cm)
    • BASE QTY13
    • CONSTRUCTION8 Gauge Steel
    • PANEL HEIGHT FEET6 (1.83 m)
    • PANEL CONSTRUCTION2" x 4" Mesh
    • PANEL QTY.12
    • STYLEWelded Wire
    • WEIGHT LBS368 (167.27 kg)
    • PANEL WIDTH FEET5 (1.52 m)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can item #443097 be connected vertically and are gates available to go with this unit?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.