Tensabarrier Yellow Heavy Duty Post 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Yellow Heavy Duty Post 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier

Item #: WBB206064

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Heavy Duty Post 7.5' Black/Yellow Cleaning in Progress Retractable Belt Barrier

The Heavy Duty Tensabarrier has a Black belt with "Cleaning in Progress" pre-printed in black, complete with 4-way connectivity, and Yellow Post Finish. The Post is constructed of PVC featuring an inclusive 7.5 feet long belt and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONHeavy Duty Post w/Tape
    • MANUFACTURERS PART NUMBER886-35-STD-NO-YCX-C
    • NUMBER OF BELTS1
    • BELT MESSAGECleaning in Progress
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38 (96.52 cm)
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONPVC
    • POST COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed