Tensabarrier Satin Chr Plus Adv Univ 7.5'L Dark Green Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Chr Plus Adv Univ 7.5'L Dark Green Retractable Belt Barrier

Item #: WBB206340

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Chrome Plus Advance Universal 7.5' Dark Green Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Dark Green, complete with 4-way connectivity, and Satin Chrome post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Chrome
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Universal Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORDark Green
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST COLORChrome
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER889PU-1S-1S-STD-NO-G7W-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion