Tensabarrier White Plus Advance 7.5'L Dark Green Retractable Belt Barrier
See all 184 items in product family

Tensabarrier White Plus Advance 7.5'L Dark Green Retractable Belt Barrier

Item #: WBB206289

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 297.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier White Plus Advance 7.5'L Dark Green Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Dark Green, complete with 4-way connectivity, and White post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHWhite
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORDark Green
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • MANUFACTURERS PART NUMBER889PB-33-32-STD-NO-G7W-S
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel
    • POST COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed