Previous

Item in product family

Next

Item in product family
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
Tensabarrier Black Plus Advance 7.5'L Dark Blue Chevron Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Black Plus Advance 7.5'L Dark Blue Chevron Retractable Belt Barrier

Item #: WBB205959

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Plus Advance 7.5'L Dark Blue Chevron Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Dark Blue belt, complete with 4-way connectivity, and Black post finish. It is constructed of steel, featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORDark Blue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER889PB-33-33-STD-NO-L7W-S
    • BELT MESSAGE--
    • NUMBER OF BELTS1
    • POST COLORBlack
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed