Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Green Plus Advance 7.5'L Black/Yellow Chevron Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Green Plus Advance 7.5'L Black/Yellow Chevron Retractable Belt Barrier

Item #: WBB206134

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 296.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Green Plus Advance 7.5'L Black/Yellow Chevron Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Black and Yellow Diagonal Striped belt, complete with 4-way connectivity, and Green post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • BELT MESSAGE--
    • NUMBER OF BELTS1
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST CONSTRUCTIONSteel
    • POST COLORGreen
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER889PB-33-28-STD-NO-D4W-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.