Tensabarrier White Plus Advance 7.5'L Black Retractable Belt Barrier
See all 184 items in product family

Tensabarrier White Plus Advance 7.5'L Black Retractable Belt Barrier

Item #: WBB206290

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 301.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier White Plus Advance 7.5'L Black Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Black belt, complete with 4-way connectivity, and White post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHWhite
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST COLORWhite
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER889PB-33-32-STD-NO-B9W-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed