Previous

Item in product family

Next

Item in product family
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
Tensabarrier Satin Stainless Slimline 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Stainless Slimline 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier

Item #: WBB206406

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Slimline 7.5'L Black/Yellow Danger-Keep Out Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Danger Keep Out" pre-printed in Black, complete with 4-way connectivity, and Satin Stainless Steel post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • MANUFACTURERS PART NUMBER890U-3S-3S-3S-STD-NO-YDX-C-S
    • POST COLORStainless Steel
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGEDanger Keep Out
    • POST DIAMETER INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed