Previous

Item in product family

Next

Item in product family
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
Tensabarrier Yellow Slimline 7.5'L BLK/YLW Cleaning In Progress Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Yellow Slimline 7.5'L BLK/YLW Cleaning In Progress Retractable Belt Barrier

Item #: WBB206431

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Slimline 7.5'L Black/Yellow Cleaning In Progress Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Cleaning in Progress" pre-printed in Black, complete with 4-way connectivity, and Yellow post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST COLORYellow
    • POST CONSTRUCTIONSteel
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER890B-33-35-35-STD-NO-YCX-C-S
    • BELT WIDTH INCHES2 (5.08 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGECleaning In Progress