Previous

Item in product family

Next

Item in product family
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
Tensabarrier White Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 184 items in product family

Tensabarrier White Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206127

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier White Slimline 7.5'L Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Caution Do Not Enter" pre-printed in Black, complete with 4-way connectivity, and White post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH FEET7-1/2 (2.29 m)
    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2 (5.08 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGECaution Do Not Enter
    • POST COLORWhite
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER890B-33-32-32-STD-NO-YAX-C-S
    • BELT WIDTH INCHES2 (5.08 cm)