Tensabarrier Yellow Slimline 7.5'L Red Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Yellow Slimline 7.5'L Red Retractable Belt Barrier

Item #: WBB206299

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Slimline 7.5'L Red Retractable Belt Barrier

The Slimline Tensabarrier has a Red belt and Yellow post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scruff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • MANUFACTURERS PART NUMBER890B-33-35-35-STD-NO-R5X-C-S
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel
    • POST COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed