Previous

Item in product family

Next

Item in product family
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
Tensabarrier Green Slimline 7.5'L Black Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Green Slimline 7.5'L Black Retractable Belt Barrier

Item #: WBB206181

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Green Slimline 7.5'L Black Retractable Belt Barrier

The Slimline Tensabarrier has a Black belt and Green post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scruff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST COLORGreen
    • MANUFACTURERS PART NUMBER890B-33-28-28-STD-NO-B9X-C-S
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • BELT WIDTH INCHES2 (5.08 cm)
    • BELT MESSAGE--
    • NUMBER OF BELTS1