Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Displays (4) Posts

Tensabarrier White Utility Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tensabarrier White Utility Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WB954286

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Caution Message Barrier
Includes 90" of retractable nylon belt, adjusts to any length and reads Caution - Do Not Enter. Weather resistant PVC posts (37"H x 13-1/2") include a receiver for joining more posts for runs of any length. Durable gray base can be filled with water to provide stability.
Post : White
Letters/Belt : Red/White

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH INCHES90 (228.6 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE STYLEFillable
    • BELT COLORRed/White
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • MANUFACTURERS PART NUMBER889B-33-32-STD-NO-RGX-C-S
    • PACKAGE QUANTITY1
    • NUMBER OF BELTS1
    • STYLEPost w/Belt
    • WEIGHT LBS21 (9.55 kg)
    • BELT MESSAGECAUTION - DO NOT ENTER
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES37 (93.98 cm)
    • POST CONSTRUCTIONPVC/Steel
    • MODEL954286
    • POST COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.120.69:44