Tensabarrier Red Outdoor Post 7.5'L Blue Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Red Outdoor Post 7.5'L Blue Retractable Belt Barrier

Item #: WBB206577

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Outdoor Post 7.5'L Blue Retractable Belt Barrier

The Outdoor Tensabarrier Post has a Blue belt, complete with 4-way connectivity, and Red Post Finish. It is constructed of PVC featuring an inclusive 7.5 foot long and 6 Inch wide belt. The molded rubber base can be filled with sand or water for added stability.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES15 (38.1 cm)
    • BASE STYLEFillable
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONOutdoor Post w/Tape
    • MANUFACTURERS PART NUMBER885-21-STD-NO-L5X-C
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES37 (93.98 cm)
    • POST CONSTRUCTIONPVC
    • POST COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed