Banner Stakes Standard Plastic Banner Base, 15" Dia. x 8"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Banner Stakes Standard Plastic Banner Base, 15" Dia. x 8"H, Yellow

Item #: WB442751

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Banner Stakes Standard Plastic Banner Base, 15" Dia. x 8"H, Yellow

Features:

  • Provides clear messages which eliminate confusion and enhance safety
  • Lowers risk of accidents, injury and liability
  • Lightweight colorful alternative to traditional steel barriers
  • Banner Base converts an in-ground barrier into a freestanding stanchion
  • Base includes plug cap to allow base to be filled with water or sand up to 22 lbs
  • Water or sand filled Base provides stability in indoor or outdoor environments with hard ground/floor surfaces
  • Bases easily attach to Banner Stake (sold separately)
  • OSHA Compliant Colors: Red, Orange, Yellow
  • Suitable for indoor/outdoor use


Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • COLOR FINISHYellow
    • BASE DIAMETER INCHES15 (38.1 cm)
    • BASE STYLEFillable
    • BELT LENGTH FEET--
    • BRANDBanner Stakes
    • DESCRIPTIONStandard Banner Base
    • PACKAGE QUANTITY1
    • FOR USE WITHBanner Stakes STANDARD Banner Stake, Banner Head & Wall Mount Kit Only
    • MANUFACTURERS PART NUMBER20100022
    • WEIGHT LBS2.7 (1.23 kg)
    • MESSAGE--
    • INCLUDES1 Standard Base
    • POST COLOR--
    • SERIESStandard
    • TYPEStanchion Base
    • BELT MESSAGE--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed