Tensabarrier Satin SS Adv Univ Dual Line 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Satin SS Adv Univ Dual Line 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206017

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Advance Universal Dual Line 7.5' Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Caution Do Not Enter" pre-printed in black, with 4-way connectivity, and Satin StainleStainless Steel Steel Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Stainless Steel
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORStainless Steel
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER889T2U-3S-3S-STD-NO-YAX-C-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGECaution Do Not Enter
    • TYPERetractable Belt Stanchion