Previous

Item in product family

Next

Item in product family
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
Tensabarrier Satin SS Advance Univ Dual Line 7.5'L Green Retractable Belt Barrier
See all 159 items in product family

Tensabarrier Satin SS Advance Univ Dual Line 7.5'L Green Retractable Belt Barrier

Item #: WBB206012

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $345.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Advance Universal Dual Line 7.5' Green Retractable Belt Barrier

The Dual Line Tensabarrier has a Green belt, with 4-way connectivity, and Satin StainleStainless Steel Steel Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORGreen
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2 (5.08 cm)
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST COLORStainless Steel
    • MANUFACTURERS PART NUMBER889T2U-3S-3S-STD-NO-G6X-C-S
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST CONSTRUCTIONSteel