Previous

Item in product family

Next

Item in product family
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
Tensabarrier Pol SS Adv Univ Dual Line 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Pol SS Adv Univ Dual Line 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier

Item #: WBB206504

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $361.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished Stainless Steel Advance Universal Dual Line 7.5'L Black/Yellow Danger-Keep Out Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Danger keep Out" pre-printed in black, with 4-way connectivity, and Polished StainleStainless Steel Steel Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHPolished Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • BELT MESSAGEDanger Keep Out
    • NUMBER OF BELTS2
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER889T2U-3P-3P-STD-NO-YDX-C-S
    • POST COLORStainless Steel
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)