Previous

Item in product family

Next

Item in product family
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
Tensabarrier Blue Advance Univ Dual Line 7.5'L Blue Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Blue Advance Univ Dual Line 7.5'L Blue Retractable Belt Barrier

Item #: WBB206450

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $314.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Blue Advance Universal Dual Line 7.5' Blue Retractable Belt Barrier

The Dual Line Tensabarrier has a Blue belt, with 4-way connectivity, and Blue Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST COLORBlue
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2 (5.08 cm)
    • BELT MESSAGE--
    • MANUFACTURERS PART NUMBER889T2B-33-23-STD-NO-L5X-C-S