Tensabarrier Polished SS Advance Univ Dual Line 7.5'L Green Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Polished SS Advance Univ Dual Line 7.5'L Green Retractable Belt Barrier

Item #: WBB206318

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished SS Advance Universal Dual Line 7.5' Green Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt, with 4-way connectivity, and Blue Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • BELT LENGTH FEET7-1/2 (2.29 m)
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES38-1/4 (97.16 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORBlue
    • BRANDTensator®
    • COLOR FINISHBlue
    • BASE STYLEStandard Round
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • MANUFACTURERS PART NUMBER889T2U-23-23-STD-NO-B9X-C-S
    • BELT COLORBlack
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion