Previous

Item in product family

Next

Item in product family
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
Tensabarrier Black Wrinkle Advance Univ Dual Line 7.5'L Red Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Black Wrinkle Advance Univ Dual Line 7.5'L Red Retractable Belt Barrier

Item #: WBB206062

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $311.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Wrinkle Advance Universal Dual Line 7.5' Red Retractable Belt Barrier

The Dual Line Tensabarrier has a Red belt, with 4-way connectivity, and Black Wrinkle Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack Wrinkle
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • TYPERetractable Belt Stanchion
    • POST COLORBlack
    • BELT MESSAGE--
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST CONSTRUCTIONSteel
    • NUMBER OF BELTS2
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER889T2U-89-89-STD-NO-R5X-C-S
    • BELT WIDTH INCHES2 (5.08 cm)