Previous

Item in product family

Next

Item in product family
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
Tensabarrier Black Heavy Duty Post 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Black Heavy Duty Post 7.5'L BLK/YLW Danger-Keep Out Retractable Belt Barrier

Item #: WBB206213

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Heavy Duty Post 7.5' Black/Yellow Danger-Keep Out Retractable Belt Barrier

The Heavy Duty Tensabarrier has a Black belt with "Danger keep Out" pre-printed in black, complete with 4-way connectivity, and Black Post Finish. The Post is constructed of PVC featuring an inclusive 7.5 feet long belt and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONHeavy Duty Post w/Tape
    • MANUFACTURERS PART NUMBER886-33-STD-NO-YDX-C
    • POST COLORBlack
    • POST CONSTRUCTIONPVC
    • BELT WIDTH INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38 (96.52 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGEDanger Keep Out
    • POST DIAMETER INCHES2-1/2 (6.35 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed