Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Poly Clearance Bar Yellow 5"Dia. x 76"H, 1780

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Eagle Poly Clearance Bar Yellow 5"Dia. x 76"H, 1780

Item #: WB442639

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 143.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLY CLEARANCE BARS
Plastic clearance bar prevents tall vehicles from entering restricted areas to prevent damage. Ideal for use at a drive-thru, parking garage and more. Clearance bar provides an early warning for motorists to notify them of possible structural and vehicle restrictions. Safety bar is made of yellow high density polyethylene. Includes eye bolts for easy installation (chain not included).

Product Specifications

    • LENGTH INCHES76 (193.04 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONPoly Clearance Bar
    • DIAMETER INCHES5 (12.7 cm)
    • WEIGHT LBS7 (3.18 kg)
    • MANUFACTURERS PART NUMBER1780
    • PACKAGE QUANTITY1
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Yellow Clearance Bar

Your review: Product was delivered in a timely manner and did what it was supposed to.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.