Bolt-On Straight Galvanized Guard Rail 12 Ft.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bolt-On Straight Galvanized Guard Rail 12 Ft.

Item #: WB795312

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Galvanized Guardrail
Rails prevent forklift and personnel mishaps. Corrosion resistant, 10 gauge galvanized steel rails measure 12"H x 3-3/8"W and include visibility stripes. Includes Mounting Hardware. Requires 3 mounting posts (sold separately).

Constructed of 10 gauge galvanized steel
Crash rating of 4,000 lbs at 4mph

Choose the posts that meet your needs:
Spring Posts flex to absorb impact.
18"H or 42"H Posts mount rails permanently or allows rails to be uninstalled as needed (use with straight rails only).
Double Rail Posts hold 2 rails for added vertical protection.

ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES3-3/8 (8.57 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Guard Rail
    • STYLEGuard Rail
    • MOUNT TYPEBolt-On
    • MODEL795312
    • TYPE12'L Rail
    • MANUFACTURERS PART NUMBERGR-12
    • WEIGHT LBS133 (60.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

At what angle is the curved guard rail set to? The picture looks like 90 deg. Can the angle be greater? 120 deg.? 135 deg?

Question Asked By: Scott , Warwick Mills , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result