Steel Expandable Rail Barrier

Steel Expandable Rail Barrier

Item #: WB652831

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $517.00
Product Information
Customer Review
Product Q&A
Accessories
Expandable Rail Barrier
Protect personnel and property with this highly visible yellow barrier. This expandable style features heavy duty welded construction, extends 62-108"W and measures 24-9/16"H. Includes steel mounting plates with 7/8" mounting hole diameter for hardware (not included). Powder coat finish. Can be mounted 2 ways: bolt mount to existing concrete floor with our Concrete Installation Kit or install in new concrete.

Product Specifications

    • LENGTH INCHES62 to 108
    • HEIGHT INCHES24-9/16 (62.39 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • TYPEExpandable Barrier
    • STYLEExpandable Barrier
    • MANUFACTURERS PART NUMBERARMG-24
    • MODEL652831
    • EXPANDED LENGTH INCHES62-108
    • MOUNT TYPEAnchored to Floor