Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 42"H High Double Rail Fixed Tubular Mounting Post, GR-TP42

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Vestil 42"H High Double Rail Fixed Tubular Mounting Post, GR-TP42

Item #: WB652824

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
Double Rail Fixed Posts
for Galvanized Guardrail

Mounts to floor to permanently support two curved or straight rail. 5" x 5" tubular steel with yellow powder coat finish. Easy installation. See individual rails to determine number of posts required.Posts include mounting holes on four sides for use as corner or center posts. Measures 42"H.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONFixed Post
    • MANUFACTURERS PART NUMBERGR-TP42
    • TYPE42"H Double Rail Post
    • MOUNT TYPEAnchored to Floor
    • MODEL652824
    • STYLEPost - Double Rail

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Exactly as described

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

At what angle is the curved guard rail set to? The picture looks like 90 deg. Can the angle be greater? 120 deg.? 135 deg?

Question Asked By: Scott , Warwick Mills , May 29, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.