Tensator Polished Brass Universal Sphere Post
See all 37 items in product family

Tensator Polished Brass Universal Sphere Post

Item #: WBB206373

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator Polished Brass Universal Sphere Post

The Sphere Post, with polished brass finish, measures 38.5 inches in height and is designed in a slim profile cast iron universal base with a pressed steel cover; the post itself is constructed of solid brass, with a forged universal 4-way loop and elegant ball top.

Ropes and Rope Ends sold separately. Click here to see the selections of Ropes and Rope Ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/2 (97.79 cm)
    • COLOR FINISHPolished Brass
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEUniversalOne™
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassic Rope Post
    • POST CONSTRUCTIONSteel
    • POST COLORPolished Brass
    • POST DIAMETER INCHES2 (5.08 cm)
    • APPLICATIONIndoor
    • POST HEIGHT INCHES38-1/2 (97.79 cm)
    • MANUFACTURERS PART NUMBER312U-2P-NOT
    • POST HEAD STYLESphere
    • TYPEStanchion Post
    • BASE MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed