Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensator Satin Chrome Heavy Duty 22"x28" Traditional Sign Stand
See all 13 items in product family

Tensator Satin Chrome Heavy Duty 22"x28" Traditional Sign Stand

Item #: WBB206363

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 253.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator Satin Chrome Heavy Duty 22"x28" Traditional Sign Stand

This sign stand with a satin chrome post finish and measures 63 inches tall and 22 inches wide on its frame. Additionally, the stand includes a domed base for vertical orientation, if necessary.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES62-3/4 (159.39 cm)
    • COLOR FINISHSatin Chrome
    • BASE STYLEDome
    • BRANDTensator®
    • DESCRIPTIONSign Stand Frame
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1310T-1S-2228HD-V
    • APPLICATIONIndoor
    • FRAME WIDTH INCHES22 (55.88 cm)
    • ACCESSORY TYPESign Frame
    • TYPESign Post

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.